1110 - Foam Earplugs 1110, Corded

3M

  • $0.35 (Each)
  • $0.35 (Each)

  • $35.07 (Per 100)

  • $175.35 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1110
Manufacturer
3M
Manufacturer's Part Number
7100099848
Description
Foam Earplugs 1110, Corded
Foam Earplug, Assembly;Blasting;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Sanding;Welding Application, Orange Color, Polyurethane Material, 500 Ca Package Quantity, One Size Size, Smooth, Dirt Resistant Surface Provides Better Hygiene Special Features, 0.01 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181901 - Ear plugs
UPC/EAN/GTIN
051138290092 / 0051138290092 / 50051138290097
Weight per unit
0.0074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$35.07 (Per 100)
Standard Packaging
$175.35 (Per 500)
Resources
Images
 
 
1110 - Large Image
 
1110 - Small Image
 
1110 - Small Image
 
1110 - Large Image
Specifications Sheets
 
 
1110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyurethane
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
One Size
Descriptions
Product Type
Foam Earplug
Long Description
Foam Earplug, Assembly;Blasting;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Sanding;Welding Application, Orange Color, Polyurethane Material, 500 CA Package Quantity, One Size Size, Smooth, Dirt Resistant Surface Provides Better Hygiene Special Features, 0.01 lb Weight
Features
3M(TM) 1110 corded foam earplugs feature soft, hypo-allergenic foam and a tapered design to fit comfortably in the earcanal. Equipped with a comfortable, cloth cord to help prevent earplug loss.Soft, corded foam earplugs that conform to the unique shape of each ear for excellent hearing protection and comfort.Corded for convenience and to prevent loss of earplugs. - Smooth, dirt-resistant surface for hygiene - Comfortable for a wide range of earcanal sizes - Noise Reduction Rating (NRR):29 dB. CSA Class AL
Short Description
Foam Earplug, Polyurethane, Orange, 500 CA
Special Features
Smooth, Dirt Resistant Surface Provides Better Hygiene
Description
FOAM EARPLUGS 1110,CORDED
Additional Information
package quantity
500 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7100099848
GTIN
50051138290097
UPC
051138290092
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.01 lb
Weight per each
0.0074
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Assembly;Blasting;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Sanding;Welding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat