113260000020 - 3M Virtua Protective Eyewear, 11326-00000-20 Clear

3M

  • $2.54 (Each)
  • $2.54 (Each)

  • $50.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
113260000020
Manufacturer
3M
Manufacturer's Part Number
11326-00000-20
Description
3M Virtua Protective Eyewear, 11326-00000-20 Clear
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371620998 / 00078371620998
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$50.80 (Per 20)
Resources
Images
 
 
113260000020 - Small Image
 
113260000020 - Large Image
 
113260000020 - Large Image
Specifications Sheets
 
 
113260000020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate (Lens)
Material, Color, and Finish
Frame Color
Clear Gloss
Lens Color
Clear Gloss
Dimensions and Weight
Size
One Size
Descriptions
Product Type
Protective Eyewear
Features
Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.3M(TM) Virtua(TM) Protective Eyewear is an economy line of safety glasses that combines style, protection and affordability to safeguard workers on jobsites. Providing a wide viewing area, the wraparound design shields to keep eyes more fully protected. Contoured temples fit comfortably and snugly with
Short Description
Protective Eyewear, Polycarbonate (Lens), Unisex, 1 CT
Special Features
Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing
Long Description
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, ANSI Z87.1-2015 Standards Met, 0.07 lb Weight
Description
3M VIRTUA PROTECTIVE EYEWEAR,11326-00000-20 CLEAR
Additional Information
gender
Unisex
package quantity
1 ct
Standards Met
ANSI Z87.1-2015
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
11326-00000-20
sub brand
Virtua
GTIN
00078371620998
UPC
078371620998
Taxonomies, Classifications, and Categories
Type
Protective Eyeware
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
20
Uses, Certifications, and Standards
Application
Construction;Food & Beverage;Pharmaceutical
standard
ANSI Z87.1-2003
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat