113270000020 - 90954-BU10-Na 3M Outdoor Safety Eyewear, Gray Frame

3M

  • $3.69 (Each)
  • $3.69 (Each)

  • $73.80 (Per 20)
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
113270000020
Manufacturer
3M
Manufacturer's Part Number
11327-00000-20
Description
90954-BU10-Na 3M Outdoor Safety Eyewear, Gray Frame
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Black, Unisex Gender, Polycarbonate Material, Unobstructed Viewing Range;Wraparound Coverage Special Features, Ansi Z87.1-2015 Standards Met, 0.08 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371621025 / 00078371621025
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$73.80 (Per 20)
Resources
Images
 
 
113270000020 - Small Image
 
113270000020 - Large Image
 
113270000020 - Large Image
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
Polycarbonate
Material, Color, and Finish
Color
Black
Frame Color
Gray 0
Lens Color
Gray 0
Dimensions and Weight
Size
Standard IN
Descriptions
Product Type
Protective Eyewear
Long Description
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Black, Unisex Gender, Polycarbonate Material, Unobstructed Viewing Range;Wraparound Coverage Special Features, ANSI Z87.1-2015 Standards Met, 0.08 lb Weight
Features
Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.The Virtua protective eyewear line merges outstanding unisex style, protection and affordability, all while offering wearers an open, unobstructed viewing range and three size options to fit a variety of facial profiles. Designed for indoor or outdoor use, Virtua protective eyewear is a valuable choice
Short Description
Protective Eyewear, Polycarbonate, Black, 1 CT
Special Features
Wraparound Coverage;Unobstructed Viewing Range
Description
90954-BU10-NA 3M OUTDOOR SAFETY EYEWEAR,GRAY FRAME
Additional Information
gender
Unisex
package quantity
1 ct
Standards Met
ANSI Z87.1-2015
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
11327-00000-20
sub brand
Virtua
GTIN
00078371621025
UPC
078371621025
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Protective Eyeware
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
20
Uses, Certifications, and Standards
Application
Construction;Food & Beverage;Pharmaceutical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 113270000020.
Jump To:

Similar Items

Similar items are close alternatives to 113270000020, though they may not be 100% alike.

Klein Tools Safety Glasses Are High-Quality Protective Eyewear That Feature An A...
  • Our Part #: 60160
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60160
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
60160 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat