115401000020 - Metalik Sport Nicle 20/CS

3M

  • $14.05 (Each)
  • $14.05 (Each)

  • $281.00 (Per 20)
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
115401000020
Manufacturer
3M
Manufacturer's Part Number
11540-10000-20
Description
Metalik Sport Nicle 20/CS
Sport Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, Blue (Lens) Color, 2.5 In;6.35 CM Depth, Brushed Nickel Finish, Soft and Adjustable Nose Bridge;Soft-Tipped Temple Includes, Metal (Frame);Polycarbonate (Lens) Material, 13.97 CM;5.5 In Overall Height, 13.97 CM;5.5 In Overall Width, One Size Size, High Wrap Lenses For A Greater Viewing Area;Spatula-Styled Temples With Soft Tips Look Cutting-Edg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371623753 / 00078371623753
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Carton
$281.00 (Per 20)
Resources
Images
 
 
115401000020 - Small Image
 
115401000020 - Large Image
 
115401000020 - Large Image
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
Metal (Frame);Polycarbonate (Lens)
Material, Color, and Finish
Finish
Brushed Nickel
Color
Blue (Lens)
Dimensions and Weight
Size
One Size
Depth
2.5 in;6.35 cm
Descriptions
Product Type
Sport Protective Eyewear
Long Description
Sport Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, Blue (Lens) Color, 2.5 in;6.35 cm Depth, Brushed Nickel Finish, Soft and Adjustable Nose Bridge;Soft-Tipped Temple Includes, Metal (Frame);Polycarbonate (Lens) Material, 13.97 cm;5.5 in Overall Height, 13.97 cm;5.5 in Overall Width, One Size Size, High Wrap Lenses for a Greater Viewing Area;Spatula-Styled Temples with Soft Tips Look Cutting-Edg
Features
Sleek-styled Metaliks Sport protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.3M(TM) Metaliks(TM) Sport Protective Eyewear combines the best of contemporary styling with practical eye protection. Brushed nickel frames look distinctive and sporty . High-wrapped lenses complement sleek styling along with a wider-viewing area. Spatula-style templ
Short Description
Sport Protective Eyewear, Metal (Frame);Polycarbonate (Lens), Blue (Lens), 1 CT
Special Features
High Wrap Lenses for a Greater Viewing Area;Spatula-Styled Temples with Soft Tips Look Cutting-Edge Modern
Description
METALIK SPORT NICLE 20/CS
Additional Information
includes
Soft and Adjustable Nose Bridge;Soft-Tipped Temple
Overall Height
5.5 in;13.97 cm
Overall Width
5.5 in;13.97 cm
package quantity
1 ct
Standards Met
ANSI Z87.1-2015
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
11540-10000-20
GTIN
00078371623753
UPC
078371623753
Taxonomies, Classifications, and Categories
Type
Safety Glasses
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
20
Uses, Certifications, and Standards
Application
Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding
standard
CSA Z94.3-2007; ANSI Z87.1-2003
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat