130C112X30 - Linerless Rubber Splicing Tape, 1-1/2" X 30', BK

Scotch

  • $51.99 (Each)
  • $51.99 (Each)

  • $623.88 (Per 12)

Availability: In Stock Locally
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
130C112X30
Manufacturer
Scotch
Manufacturer's Part Number
7000006086
Description
Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 1.5 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.93 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417187 / 00054007417187
Weight per unit
0.0775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.99 (Each)
Carton
$623.88 (Per 12)
Resources
Images
 
 
130C112X30 - Large Image
 
130C112X30 - Small Image
 
130C112X30 - Large Image
Attachments
 
 
130C112X30 - Specification Sheet
Other Links
 
 
130C112X30 - Other
 
130C112X30 - Other
Brochures
 
 
130C112X30 - Brochure
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
Linerless EPR
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
30 ft;9.1 m
Width
1.5 in;38.1 mm
Thickness
30 mil;0.76 mm
Descriptions
Product Type
Linerless Rubber Tape
Long Description
Linerless Rubber Tape, Black, 7.5 lb/in Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 1.5 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.93 lb
Features
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that providesexcellent thermal dissipation of splice heat. Scotch(R) Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties,which help provide immediate moisture seal and void-free buildups. Scotch(R) Splicing Tape 130C is rated up to 194°F (90°C) continuous operatingtemperatures and short-term 266°F (130°C) overload se
Short Description
Linerless Rubber Tape, Ethylene Propylene Rubber 2"X30'
Special Features
Provides an Excellent Thermal Dissipation of Splice Heat
Description
LINERLESS RUBBER SPLICING TAPE, 1-1/2" X 30', BK
extra long description
3M 7000006086 Scotch® Linerless Rub
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
7.5 lb/in
Elongation at Break
850 %
Maximum Operating Temperature
+194 °F
Shelf Life
5 yr
Standards Met
ASTM Approved;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
1 RL/CT;12 RL/CA
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
130C-1.5X30FT
GTIN
00054007417187
UPC
054007417187
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
linerless Ethylene Propylene Rubber
Packaging
Weight
0.93 lb
Weight per each
0.0775
Carton
12
Uses, Certifications, and Standards
Application
Primary Electrical Insulation for Splicing all Solid Dielectric Cables Through 69 kV.
standard
ASTM D-4388 type 1, 2 & 3 HH-I-3825B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 130C112X30.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 130C112X30.

Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Ta...
  • Our Part #: 130C112X30FT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7000006086
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($623.88) ·
130C112X30FT - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.99

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 130C112X30, though they may not be 100% alike.

Warriorwrap WW-HR-15 Black High-Voltage Linerless Rubber Splicing Tape Is Strong...
  • Our Part #: WWHR15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-HR-15
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.45) ·
WWHR15 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat