130C34X30 - Linerless Rubber Splicing Tape, 3/4" X 30', BK

Scotch

  • $24.72 (Each)
  • $24.72 (Each)

  • $593.28 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
130C34X30
Manufacturer
Scotch
Manufacturer's Part Number
7000006085
Description
Linerless Rubber Splicing Tape, 3/4" X 30', BK
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 Psi;1.72 Mpa Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417170 / 00054007417170
Weight per unit
0.0187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.72 (Each)
Carton
$593.28 (Per 24)
Resources
Images
 
 
130C34X30 - Small Image
 
130C34X30 - Large Image
 
130C34X30 - Large Image
Specifications Sheets
 
 
130C34X30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Linerless EPR
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
30 ft;9.1 m
Width
3/4 in;19 mm
Thickness
30 mil;0.762 mm
Descriptions
Product Type
Linerless Rubber Tape
Long Description
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 psi;1.72 MPa Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 3/4 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.45 lb/EA
Features
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90C continuous operating temperatures and short-term 130C overload service. The tape has excellent physical and electrical properties, which provide immediate moisture seals and void-free build-ups. This product can be
Short Description
Linerless Rubber Tape, Ethylene Propylene Rubber, 30 ft;9.1 m L
Special Features
High Voltage Insulating;Thermally Conductive;Self-Bonding
Description
LINERLESS RUBBER SPLICING TAPE, 3/4" X 30', BK
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
250 psi;1.72 MPa
Elongation at Break
850 %
Maximum Operating Temperature
+194 °F;+90 °C
Shelf Life
5 yr
Standards Met
ASTM D-4388 Type I, II, and III HH-I-553C;RoHS Compliant
Made in USA
yes
package quantity
1 CT;24 Pk
Manufacturer Information
Brand
Scotch
sub brand
3M(R)
Manufacturers Part Number
7000006085
GTIN
00054007417170
UPC
054007417170
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
0.45 lb/EA
Weight per each
0.0187
Carton
24
Uses, Certifications, and Standards
Application
Appliance and Fixture;Commercial Construction;Communication;Industrial Construction;Maintenance and Repair Operation;Mining;Solar;Utility;Wind Power;Applicable Stand;Motor Leads;Jacket Repairs;Bus Bar Insulation;Moisture-Sealing Electrical Connections
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat