133540000020 - 13354 Lexa RDR BLK Tem Claf 2.0 DP 20/CS

3M

  • $9.91 (Each)
  • $9.91 (Each)

  • $198.20 (Per 20)
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
133540000020
Manufacturer
3M
Manufacturer's Part Number
13354-00000-20
Description
13354 Lexa RDR BLK Tem Claf 2.0 DP 20/CS
Reader Protective Eyewear, Facility Sanitation;Food Processing;Food Safety Application, Black (Frame, Temple);Clear (Lens) Color, Plastic (Frame) Material, 20 Ca Package Quantity, Medium Size, Aspheric Lens Provides Expansive Coverage and A Virtually Unobstructed Viewing Range;Frame Is Fully Customizable With Three Lens Angles and Four Temple Lengths Special Features, Ansi Z87.1-2015 Standards Met, 0.09 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371622510 / 00078371622510
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.91 (Each)
Standard Packaging
$198.20 (Per 20)
Resources
Images
 
 
133540000020 - Small Image
 
133540000020 - Large Image
 
133540000020 - Large Image
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
Plastic (Frame)
Material, Color, and Finish
Color
Black (Frame, Temple);Clear (Lens)
Dimensions and Weight
Size
Medium
Descriptions
Product Type
Reader Protective Eyewear
Long Description
Reader Protective Eyewear, Facility Sanitation;Food Processing;Food Safety Application, Black (Frame, Temple);Clear (Lens) Color, Plastic (Frame) Material, 20 CA Package Quantity, Medium Size, Aspheric Lens Provides Expansive Coverage and a Virtually Unobstructed Viewing Range;Frame is Fully Customizable with Three Lens Angles and Four Temple Lengths Special Features, ANSI Z87.1-2015 Standards Met, 0.09 lb Weight
Features
Designed for workers who have difficulty reading small print or are engaged in small detail work. Lexa reader protective eyewear features magnifying diopters and lightweight, anti-fog lenses with multiple lens options, angles and temple lengths.Lexa reader protective eyewear is designed to help those engaged in small detail work. The polycarbonate lens has three lens angles for a custom fit. These high wrap and contoured safety glasses help protect your eyes from impact and UV. - Clear, anti-fog lens - Len
Short Description
Reader Protective Eyewear, Plastic (Frame), Medium, 20 CA
Special Features
Aspheric Lens Provides Expansive Coverage and a Virtually Unobstructed Viewing Range;Frame is Fully Customizable with Three Lens Angles and Four Temple Lengths
Description
13354 LEXA RDR BLK TEM CLAF 2.0 DP 20/CS
Additional Information
Standards Met
ANSI Z87.1-2015
package quantity
20 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
13354-00000-20
GTIN
00078371622510
UPC
078371622510
Taxonomies, Classifications, and Categories
Type
Safety Readers
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Facility Sanitation;Food Processing;Food Safety
standard
CSA Z94.3-2007; ANSI Z87.1-2003
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat