165PR4A - Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'

Temflex

  • $2.20 (Each)
  • $2.20 (Each)

  • $22.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
165PR4A
Manufacturer
Temflex
Manufacturer's Part Number
7100169434
Description
Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925741 / 00076308925741
Weight per unit
0.0186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.20 (Each)
Carton
$22.00 (Per 10)
Resources
Images
 
 
165PR4A - Small Image
 
165PR4A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Description
TEMFLEX VINYL ELECTRICAL TAPE, PURPLE, 3/4" X 60'
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
extra long description
3M 7100169434 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Additional Information
Dielectric Strength
1000
Elongation at Break
2
Adhesive Type
Rubber
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165PR4A
GTIN
00076308925741
UPC
076308925741
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0186
Carton
10
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat