251034X60FT - Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl

Scotch

  • $43.22 (Each)
  • $43.22 (Each)
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
251034X60FT
Manufacturer
Scotch
Manufacturer's Part Number
7000031578
Description
Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007417200 / 00054007417200
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.22 (Each)
Resources
Images
 
 
251034X60FT - Small Image
 
251034X60FT - Large Image
Attachments
 
 
251034X60FT - Specification Sheet
Other Links
 
 
251034X60FT - Other
 
251034X60FT - Other
Brochures
 
 
251034X60FT - Brochure
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
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
Description
VARNISHED CAMBRIC TAPE 2510,3/4" X 60',YELLOW
Product Type
Scotch® Varnished Cambric Tape 2510
extra long description
3M 7000031578 Scotch® Varnished Cam
Long Description
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000031578
GTIN
00054007417200
UPC
054007417200
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.182