33+SUPER34X76FT - Super 33+ Vinyl Electrical Tape, 3/4" X 76', BK

Super 33+

  • $9.52 (Each)
  • $9.52 (Each)

  • $952.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33+SUPER34X76FT
Manufacturer
Super 33+
Manufacturer's Part Number
7100201470
Description
Super 33+ Vinyl Electrical Tape, 3/4" X 76', BK
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
638060290354 / 00638060290354
Weight per unit
0.0027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Carton
$952.00 (Per 100)
Resources
Images
 
 
33+SUPER34X76FT - Large Image
 
33+SUPER34X76FT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride
Dimensions and Weight
Thickness
7
Descriptions
Long Description
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core,Black, 10 rolls/carton, 100 rolls/Case"
Description
SUPER 33+ VINYL ELECTRICAL TAPE, 3/4" X 76', BK
Product Type
Scotch® Super 33+™ Vinyl Electrical Tape
extra long description
3M 7100201470 Scotch® Super 33+™ Vi
Features
Scotch® Super 33+™ Vinyl Electrical Tape is a premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is designed to perform continuously in ambient temperatures up to 105°C (220°F). The tape is conformable for cold weather application down to -18°C (0°F). It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions (including ultraviolet exposure). The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mec
Additional Information
Dielectric Strength
1150
Elongation at Break
2.5
Adhesive Type
Rubber
Manufacturer Information
Brand
Super 33+
Manufacturers Part Number
33+-3/4X76FT-1
GTIN
00638060290354
UPC
638060290354
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0027
Carton
100
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat