35BL - Vinyl Color Coding Elec Tape 35, 3/4" X 66', BL

Scotch

  • $8.46 (Each)
  • $8.46 (Each)

  • $84.60 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35BL
Manufacturer
Scotch
Manufacturer's Part Number
7000006095
Description
Vinyl Color Coding Elec Tape 35, 3/4" X 66', BL
Electrical Tape, Vinyl Material, Blue, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007108368 / 00054007108368
Weight per unit
0.0251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Carton
$84.60 (Per 10)
Resources
Images
 
 
35BL - Large Image
 
35BL - Small Image
 
35BL - Large Image
Attachments
 
 
35BL - Specification Sheet
Other Links
 
 
35BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Blue
Backing Material
PVC
Dimensions and Weight
Width
3/4 in;19 mm
Thickness
7 mil;0.177 mm
Length
66 ft;20.1 m
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Blue, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb
Features
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors.
Short Description
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow
Special Features
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid.
Description
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', BL
extra long description
3M 7000006095 Scotch® Multi-Colored
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
17 lb/in
Elongation at Break
225 %
Shelf Life
5 yr
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+220 °F;+105 °C
Standards Met
UL 510;CSA C22.2;UL510;A-A-55809;RoHS
Made in USA
yes
package quantity
100 RL/CA;1 Cello;10 CT
Manufacturer Information
Manufacturers Part Number
35-3/4X66FT-BL
Brand
Scotch
sub brand
Scotch(R)
GTIN
00054007108368
UPC
054007108368
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
0.25 lb
Weight per each
0.0251
Carton
10
Uses, Certifications, and Standards
Application
Premium Grade;Phase Identification and Marking.
standard
UL Listed, CSA Certified, VDE 0340-TEIL1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat