35GY - Vinyl Color Coding Elec Tape 35, 3/4" X 66', Gray

Scotch

  • $8.46 (Each)
  • $8.46 (Each)

  • $84.60 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35GY
Manufacturer
Scotch
Manufacturer's Part Number
7000006099
Description
Vinyl Color Coding Elec Tape 35, 3/4" X 66', Gray
Electrical Tape, Vinyl Material, Gray, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007000723 / 00054007000723
Weight per unit
0.0254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Carton
$84.60 (Per 10)
Resources
Images
 
 
35GY - Large Image
 
35GY - Small Image
 
35GY - Large Image
Other Links
 
 
35GY - Other
 
35GY - Other
 
35GY - Other
Attachments
 
 
35GY - Specification Sheet
Brochures
 
 
35GY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Gray
Backing Material
PVC
Dimensions and Weight
Length
66 ft;20.1 m
Width
3/4 in;19 mm
Thickness
7 mil;0.177 mm
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Gray, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb
Features
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors.
Short Description
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow
Special Features
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid.
Description
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', GRAY
extra long description
3M 7000006099 Scotch® Multi-Colored
Additional Information
Made in USA
yes
package quantity
100 RL/CA;1 Cello;10 CT
Adhesive Material
Rubber Resin
Tensile Strength
17 lb/in
Elongation at Break
225 %
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+220 °F;+105 °C
Shelf Life
5 yr
Standards Met
UL 539-H;CSA;UL510;A-A-55809;RoHS
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
35-3/4X66FT-GY
GTIN
00054007000723
UPC
054007000723
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
0.25 lb
Weight per each
0.0254
Carton
10
Uses, Certifications, and Standards
Application
Premium Grade;Phase Identification and Marking.
standard
UL Listed, CSA Certified, VDE 0340-TEIL1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat