35PK - Vinyl Color Coding Elec Tape 35, 3/4" X 66', Pink

Scotch

  • $8.32 (Each)
  • $8.32 (Each)

  • $83.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35PK
Manufacturer
Scotch
Manufacturer's Part Number
7010411602
Description
Vinyl Color Coding Elec Tape 35, 3/4" X 66', Pink
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128613337 / 00051128613337
Weight per unit
0.0258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$83.20 (Per 10)
Resources
Images
 
 
35PK - Small Image
 
35PK - Large Image
Attachments
 
 
35PK - Specification Sheet
Brochures
 
 
35PK - Brochure
Other Links
 
 
35PK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA
Product Type
Scotch® Multi-Colored Vinyl Electrical Tape 35
extra long description
3M 7010411602 Scotch® Multi-Colored
Description
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', PINK
Long Description
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
35-3/4X66FT-PK
GTIN
00051128613337
UPC
051128613337
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0258
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat