5300 - Motor Lead Pigtail Splice 5300

3M

  • $50.44 (Each)
  • $50.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5300
Manufacturer
3M
Manufacturer's Part Number
5300
Description
Motor Lead Pigtail Splice 5300
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007083177 / 00054007083177
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.44 (Each)
Resources
Images
 
 
5300 - Large Image
 
5300 - Small Image
Attachments
 
 
5300 - Specification Sheet
Other Links
 
 
5300 - Other
 
5300 - Other
 
5300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The 3M Motor Lead Pigtail Splice Kit 5300 Series is a great way to protect and secure bolted lugs. It features moisture-proof mastic strips and a tough EPDM rubber lug cover that easily slips onto cables. Simply crimp the lugs onto cables in a pigtail configuration to ensure a strong seal on the lugs. The kit is compatible with copper compression, 1-hole lugs and includes enough pigtail lug covers, mastic sealing strips and silicone grease for 3 splices. This product is CSA Certified and RoHS 2011/65/EU Co
Description
MOTOR LEAD PIGTAIL SPLICE 5300
Product Type
3M™ Motor Lead Pigtail Splice Kits, 1-Hole Lug Connections 5
extra long description
3M 7000005804 3M™ Motor Lead Pigtai
Special Features
Three splices
Long Description
3M™ Motor Lead Pigtail Splicing Kits 5300 Series are designed for splicing motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000 volts and less. The splice’s main component, the slip-on lug cover, is made from EPDM rubber. Mastic strips are used for the moisture seal.These kits are designed to be used with copper compression, one-hole lugs. After being crimped onto the cables, the lugs are bolted together in a pigtail configuration, then insulated an
Manufacturer Information
Brand
3M
Manufacturers Part Number
5300
GTIN
00054007083177
UPC
054007083177
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
PIGTAIL
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat