560BULK - Scotchlok Electrical Idc, Light BL, 18-16awg

Scotchlok

  • $0.16 (Each)
  • $0.16 (Each)

  • $159.32 (Per 1,000)

  • $796.60 (Per 5,000)
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
560BULK
Manufacturer
Scotchlok
Manufacturer's Part Number
7000005878
Description
Scotchlok Electrical Idc, Light BL, 18-16awg
Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulation Color, 600 V, +221 °F Operating Temperature, 0.145 In Insulation Length, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007008408 / 00054007008408
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$796.60 (Per 5,000)
Resources
Images
 
 
560BULK - Large Image
 
560BULK - Small Image
 
560BULK - Large Image
Attachments
 
 
560BULK - Specification Sheet
Other Links
 
 
560BULK - Other
 
560BULK - Other
Brochures
 
 
560BULK - Brochure
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
600 V
Terminal Type
Insulation Displacement Connector
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Light Blue
Descriptions
Product Type
Insulation Displacement Connector
Long Description
Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulation Color, 600 V, +221 °F Operating Temperature, 0.145 in Insulation Length, 0.004 lb
Features
3M(TM) Scotchlok(TM) 560 IDC Double Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection.This connector insulation is manufactured from polypropylene and is ideal for tap or parallel splicing.It is 600V-rated for building wire and 1000V-rated for signs,fixtures and luminaires.It withstands temperatures of 221 degrees F (105 degrees C).3M(TM) Scotchlok(TM) 560 IDC Double Run or Tap Electrical Connector is color-coded for quick and easy identification
Short Description
567-BIN Insulation Displacement Connector
Special Features
Material Flame Retardant Polypropylene
Description
SCOTCHLOK ELECTRICAL IDC, LIGHT BL, 18-16AWG
extra long description
3M 7000005878 3M™ Scotchlok™ IDC C
Additional Information
Maximum Operating Temperature
+221 °F
Insulation Length
0.145 in
Standards Met
UL;CSA;CE
package quantity
500 CT;5000 PK
Manufacturer Information
Manufacturers Part Number
7000005878
Brand
Scotchlok
sub brand
Scotchlok(TM)
GTIN
00054007008408
UPC
054007008408
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Packaging
Weight
0.004 lb
Weight per each
0.0003
Carton
5000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 560BULK.
Jump To:

Similar Items

Similar items are close alternatives to 560BULK, though they may not be 100% alike.

3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap...
  • Our Part #: 560B0XED
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7100166939
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($327.00) ·
560B0XED - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.33

Each

QTY:
Each
Add
3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap...
  • Our Part #: 560
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7100166939
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($327.00) ·
560 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.70

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat