7621T95 - Cold Shrink Qtiii Term Kit 7621-T-95

3M

  • $573.09 (Each)
  • $573.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7621T95
Manufacturer
3M
Manufacturer's Part Number
7000006233
Description
Cold Shrink Qtiii Term Kit 7621-T-95
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007417590 / 00054007417590
Weight per unit
2.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$573.09 (Each)
Resources
Images
 
 
7621T95 - Small Image
 
7621T95 - Large Image
Attachments
 
 
7621T95 - Specification Sheet
Other Links
 
 
7621T95 - Other
 
7621T95 - Other
 
7621T95 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Each kit contains sufficient quantities of material to make three single-phase terminations. The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube, conformable Hi-K stress controlling compound, and built-in environmental top seal. The insulator is made of a dark gray silicone rubber with advanced tracking resistant and hydrophobic properties. Note:Lugs need to be ordered separately. Exceptions:For T-150 Kits, 150 kV impulse level meets the impulse r
Description
COLD SHRINK QTIII TERM KIT 7621-T-95
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-T & 7690-T Serie
extra long description
3M 7000006233 3M™ Cold Shrink QT-II
Long Description
3M™ Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T and 7690-T Series contains one-piece, non-skirted, silicone rubber terminations, meets IEEE Standard 48 Class 1 for indoor and weather-protected applications. The kits are designed for terminating solid dielectric shielded power cable rated 5–35 kV, with tape shield, wire shield and UniShield® constructions.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7621-T-95
GTIN
00054007417590
UPC
054007417590
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
2.203
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat