9058610DC - Corded Reusable Earplugs, 90586H1-DC

3M

  • $3.09 (Each)
  • $3.09 (Each)

  • $30.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9058610DC
Manufacturer
3M
Manufacturer's Part Number
7100159303
Description
Corded Reusable Earplugs, 90586H1-DC
Corded Reusable Earplug, Installing Flooring and Trim;Laying Tile;Refinishing Floors;Refinishing Woodwork;Remodeling A Bathroom;Repairing A Deck;Yardwork Application, Orange Color, Convenient Case Includes, Complies With As/NZS 1270 Niosh Filter Rating, Highly Visible Colors For Easy Location On A Busy Jobsite;Lightweight Alternative to Earmuffs Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181900 - Hearing protectors
UPC/EAN/GTIN
078371905866 / 0078371905866 / 00078371905866
Weight per unit
0.0775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$30.90 (Per 10)
Resources
Images
 
 
9058610DC - Large Image
 
9058610DC - Small Image
 
9058610DC - Small Image
 
9058610DC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Corded Reusable Earplug
Long Description
Corded Reusable Earplug, Installing Flooring and Trim;Laying Tile;Refinishing Floors;Refinishing Woodwork;Remodeling a Bathroom;Repairing a Deck;Yardwork Application, Orange Color, Convenient Case Includes, Complies with AS/NZS 1270 NIOSH Filter Rating, Highly Visible Colors for Easy Location on a Busy Jobsite;Lightweight Alternative to Earmuffs Special Features
Features
When you're on the job, it's important to keep distractions at a minimum. 3M(TM) Corded Reusable Earplugs help keep you focused by reducing your exposure to hazardous noises and providing a comfortable fit with your hard hat and other safety gear. The tri-flange design helps you achieve a secure fit, and the soft, flexible feel is comfortable for extended wear. Whether you're landscaping your home or building one, reach for the quick and comfortable hearing protection of 3M(TM) Corded Reusable Earplugs.
Short Description
Corded Reusable Earplug, Convenient Case Included, Orange, 1 CT
Special Features
Lightweight Alternative to Earmuffs;Highly Visible Colors for Easy Location on a Busy Jobsite
Description
CORDED REUSABLE EARPLUGS,90586H1-DC
Additional Information
NIOSH Filter Rating
Complies with AS/NZS 1270
includes
Convenient Case
package quantity
1 ct
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
#N/A
GTIN
00078371905866
UPC
078371905866
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.0775
Carton
10
Uses, Certifications, and Standards
Application
Installing Flooring and Trim;Laying Tile;Refinishing Floors;Refinishing Woodwork;Remodeling a Bathroom;Repairing a Deck;Yardwork
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat