905BULK - Scotchlok Electrical Idc, RD, 22-18awg

Scotchlok

  • $0.22 (Each)
  • $0.22 (Each)

  • $220.80 (Per 1,000)

  • $1,104.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
905BULK
Manufacturer
Scotchlok
Manufacturer's Part Number
7100175071
Description
Scotchlok Electrical Idc, RD, 22-18awg
3M™ Scotchlok™ Insulation Displacement Connector 905 Is A Double Run or Tap Connector That Can Connect Two Wires In A Tap, Inline, Pigtail or Double Run Installation While Insulating The Connection. This Connector Is Ideal For Low Voltage Accessories and Electronics.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007061281 / 00054007061281
Weight per unit
18.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$0.22 (Each)
Standard Packaging
$1,104.00 (Per 5,000)
Resources
Images
 
 
905BULK - Large Image
 
905BULK - Small Image
Attachments
 
 
905BULK - Specification Sheet
Other Links
 
 
905BULK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The connector insulation is manufactured from polypropylene and is rated for 32V applications. It withstands temperatures of 194 degrees F (90 degrees C). RoHS 2011/65/EU Compliant.
Description
SCOTCHLOK ELECTRICAL IDC, RD, 22-18AWG
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 905 is a double run or tap connector that can connect two wires in a tap, inline, pigtail or double run installation while insulating the connection. This connector is ideal for low voltage accessories and electronics.
Product Type
3M™ Scotchlok™ Idc Connector 905
extra long description
3M 7100175071 3M™ Scotchlok™ IDC C
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
905-BULK
sub brand
Scotchlok
GTIN
00054007061281
UPC
054007061281
Taxonomies, Classifications, and Categories
Type
Insulation Displacement
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
18.2
Carton
1
Package
5000
Uses, Certifications, and Standards
standard
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat