FBF0AM0RANGE - Fire Block Foam, or, 12oz

3M

  • $18.45 (Each)
  • $18.45 (Each)

  • $221.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBF0AM0RANGE
Manufacturer
3M
Manufacturer's Part Number
7100006734
Description
Fire Block Foam, or, 12oz
Fire Block Foam, 12 Oz Can, Polyurethane Base, Orange, 1.1 Specific Gravity, -156 °F Flash Point, 1.07 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115549076 / 00051115549076
Weight per unit
0.0891 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.45 (Each)
Carton
$221.40 (Per 12)
Resources
Images
 
 
FBF0AM0RANGE - Small Image
 
FBF0AM0RANGE - Large Image
 
FBF0AM0RANGE - Large Image
Specifications Sheets
 
 
FBF0AM0RANGE - Specification Sheet
 
FBF0AM0RANGE - Specification Sheet
Attachments
 
 
FBF0AM0RANGE - Specification Sheet
Other Links
 
 
FBF0AM0RANGE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Polyurethane
Color
Orange
Descriptions
Product Type
Fire Block Foam
Long Description
Fire Block Foam, 12 oz Can, Polyurethane Base, Orange, 1.1 Specific Gravity, -156 °F Flash Point, 1.07 lb
Features
3M(TM) Fire Block Foam FB-Foam is a fireblock and draftstop used to help seal, fill, insulate and bond for non-rated residential and commercial construction. This foam-in-place fireblock is heat-resistant (up to 240°F/115°C) and meets ASTM E 84 (mod) Class 1 for smoke spread and flame development. This fireblock foam is ready-to-use and tack-free in approximately 5 minutes.
Short Description
Fire Block Foam, 12 oz, Orange
Description
FIRE BLOCK FOAM, OR, 12OZ
extra long description
3M 7100006734 3M™ Fire Block Foam F
Additional Information
Container Capacity
12 oz
Container Type
Can
Physical Form
Liquid
Composition
Polyol Blend;Alkanes, C14-C17,Chloro;Dimethyl Ether;Isobutane;4,4' Diphenylmethane Diisocyante (mdi);higher Oligomers Of Mdi (pmdi);propane
specific gravity
1.1
Flash Point
-156 °F
Standards Met
UL Listed;cUL Listed
package quantity
12 CN
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FB-FOAM
GTIN
00051115549076
UPC
051115549076
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
1.07 lb
Weight per each
0.0891
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat