FDI10250Q - Highland Nylon Ins Female Disconnect, 12-10awg

Scotchlok

  • $15.64 (Each)
  • $15.64 (Each)

  • $156.40 (Per 10)
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
FDI10250Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7000133657
Description
Highland Nylon Ins Female Disconnect, 12-10awg
3M™ Highland™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128599990 / 00051128599990
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Carton
$156.40 (Per 10)
Resources
Images
 
 
FDI10250Q - Small Image
 
FDI10250Q - Large Image
Attachments
 
 
FDI10250Q - Specification Sheet
Other Links
 
 
FDI10250Q - Other
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
3M™ Highland™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The flared nylon sleeve is abrasion-resistant and fully insulated with a stepped design to ensure mistake-proof crimping. RoHS 2011/65/EU Compliant.
Description
HIGHLAND NYLON INS FEMALE DISCONNECT, 12-10AWG
Long Description
3M™ Highland™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Nylon Fully Insulated Butted Seam Female Disco
extra long description
3M 7000133657 3M™ Highland™ Nylon F
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
FDI10-250Q
sub brand
Highland
GTIN
00051128599990
UPC
051128599990
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.0125
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDI10250Q.
Jump To:

Cross Referenced

These items are similar to FDI10250Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDI10-250L 3M Electrical Products n/a
FDI10-250Q 3M Electrical Products 00051128599990
FQN10F25X03D Burndy 00781810293058
83-9791 Ideal Industries 00783250490691
84-9791 Ideal Industries 00783250493111
1414 Morris 00601986014144
IFS12-250-3N NSi Industries 00662381079244
DNF10-250FIB-L Panduit 00074983740529
65-4365 Philmore n/a
10RC-2577 Thomas & Betts 00786210839318

* All prices subject to change.

Begin Live Chat