H30B0XED - Wire Connector H-30-Pouch, Blue, 100/PCH

Highland

  • $0.14 (Each)
  • $0.14 (Each)

  • $13.72 (Per 100)

  • $137.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H30B0XED
Manufacturer
Highland
Manufacturer's Part Number
7010303651
Description
Wire Connector H-30-Pouch, Blue, 100/PCH
Wire Connector, Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007431220 / 00054007431220
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$137.20 (Per 1,000)
Resources
Images
 
 
H30B0XED - Small Image
 
H30B0XED - Large Image
Attachments
 
 
H30B0XED - Specification Sheet
Brochures
 
 
H30B0XED - Brochure
Other Links
 
 
H30B0XED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Blue
Descriptions
Long Description
Wire Connector, Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Short Description
Wire Connector, Blue, 100 Pouch;1 CT;1000 PK
Product Type
Wire Connector
Description
WIRE CONNECTOR H-30-POUCH,BLUE,100/PCH
extra long description
3M 7010303651 3M™ Highland™ Wire Co
Features
3M™ Highland™ Color-coded Wire Connectors are UL Listed, CSA Certified, and work equally well with either solid or stranded wire. H-29 and H-30 connectors are rated to 300V.
Additional Information
Insulated/Non-Insulated
Non-Insulated
package quantity
100 Pouch;1 CT;1000 PK
Manufacturer Information
Brand
Highland
Manufacturers Part Number
#N/A
GTIN
00054007431220
UPC
054007431220
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0.0002
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat