H31BULK - Highland Wire Connecter, 18-14AWG, or

Highland

  • $0.14 (Each)
  • $0.14 (Each)

  • $136.73 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H31BULK
Manufacturer
Highland
Manufacturer's Part Number
7010349040
Description
Highland Wire Connecter, 18-14AWG, or
3M™ Highland™ Wire Connectors Make It Quick and Easy to Match The Right Connector to The Size Of The Wire. The Shells Are Designed to Withstand Temperatures Up to 221°F (105°C). Highland Wire Connectors Are Ul Listed and Work Equally Well With Either Solid or Stranded Copper Wire.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007431190 / 00054007431190
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$136.73 (Per 1,000)
Resources
Images
 
 
H31BULK - Small Image
 
H31BULK - Large Image
Brochures
 
 
H31BULK - Brochure
Other Links
 
 
H31BULK - Other
 
H31BULK - Other
Attachments
 
 
H31BULK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HIGHLAND WIRE CONNECTER, 18-14AWG, OR
Long Description
3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.
Product Type
3M™ Highland™ Wire Connectors
extra long description
3M 7010349040 3M™ Highland™ Wire Co
Features
3M™ Highland™ Wire Connectors are available in five color/wire range options. H-29 and H-30 Highland wire connectors are rated to 300V. H-31, H-33 and H-35 Highland wire connectors are rated to 600V maximum in building wire; 1000V maximum in signs orlighting fixtures (luminaires).
Additional Information
Packaging
Bin
Manufacturer Information
Brand
Highland
Manufacturers Part Number
H-31-BIN
sub brand
Highland
GTIN
00054007431190
UPC
054007431190
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
WIRE
Packaging
Weight per each
3.9
Carton
1000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat