H701P - WH 4PT Pinlock Suspension Hard Hat

3M

  • $14.16 (Each)
  • $14.16 (Each)

  • $283.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H701P
Manufacturer
3M
Manufacturer's Part Number
7000030056
Description
WH 4PT Pinlock Suspension Hard Hat
Hard Hat, White, 22.38 In Length, 18.38 In Width, 16.75 In Height, 325 Oz
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181700 - Face and head protection
UPC/EAN/GTIN
078371641870 / 0078371641870 / 00078371641870
Weight per unit
0.896 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.16 (Each)
Standard Packaging
$283.20 (Per 20)
Resources
Images
 
 
H701P - Small Image
 
H701P - Large Image
 
H701P - Large Image
Specifications Sheets
 
 
H701P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
One Size
Length
22.38 in;56.85 cm
Width
18.38 in;46.69 cm
Height
16.75 in;42.55 cm
Descriptions
Product Type
Hard Hat
Long Description
Hard Hat, White, 22.38 in Length, 18.38 in Width, 16.75 in Height, 325 oz
Features
Protective hard hat with comfortable 4-point pinlock suspension and standard brow pad. Available in several colors. Hard hat features accessory slots for ear muff attachment and/or headgear and face shield attachment. Custom imprinting is available. Meets requirements of ANSI/ISEA Z89.1-2014 Type I, Class G and E.
Short Description
Hard Hat, One Size, White, Short Brim
Special Features
Comfortable, Easy Adjusting Pinlock Suspension;Slots Allow for Attachment of Safety Accessories
Description
WH 4PT PINLOCK SUSPENSION HARD HAT
Additional Information
package quantity
20 CA
Standards Met
ANSI/ISEA Z89.1-2009 Type I Class C, G, E;CSA Z94.1-05 Type 1, Class C, G and E
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
7000030056
Brand
Minnesota Mining (3M)
GTIN
00078371641870
UPC
078371641870
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
325 oz
Weight per each
0.896
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Heavy and Light Industrial;Construction;Oil and Gas;Forestry;Mining
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat