MTV14250Q - Highland Vinyl Ins Male Disconnect, 16-14awg

Highland

  • $11.06 (Each)
  • $11.06 (Each)

  • $110.60 (Per 10)
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
MTV14250Q
Manufacturer
Highland
Manufacturer's Part Number
7000133670
Description
Highland Vinyl Ins Male Disconnect, 16-14awg
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600290 / 00051128600290
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.06 (Each)
Carton
$110.60 (Per 10)
Resources
Images
 
 
MTV14250Q - Large Image
 
MTV14250Q - Small Image
Attachments
 
 
MTV14250Q - Specification Sheet
Other Links
 
 
MTV14250Q - Other
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
HIGHLAND VINYL INS MALE DISCONNECT, 16-14AWG
Features
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve which serves to guide the wire into position. The polyvinyl chloride sleeve provides electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certifie
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Male Disconnects
extra long description
3M 7000133670 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Highland
Manufacturers Part Number
MTV14-250Q
sub brand
Highland
GTIN
00051128600290
UPC
051128600290
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.0083
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat