MTV18250Q - Highland Vinyl Ins Male Disconnect, 22-18awg

Highland

  • $11.06 (Each)
  • $11.06 (Each)

  • $110.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTV18250Q
Manufacturer
Highland
Manufacturer's Part Number
7010400998
Description
Highland Vinyl Ins Male Disconnect, 22-18awg
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600313 / 00051128600313
Weight per unit
0.0771 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.06 (Each)
Carton
$110.60 (Per 10)
Resources
Images
 
 
MTV18250Q - Large Image
 
MTV18250Q - Small Image
Attachments
 
 
MTV18250Q - Specification Sheet
Other Links
 
 
MTV18250Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HIGHLAND VINYL INS MALE DISCONNECT, 22-18AWG
Features
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The sleeve helps guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Male Disconnects
extra long description
3M 7010400998 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Highland
Manufacturers Part Number
MTV18-250Q
sub brand
Highland
GTIN
00051128600313
UPC
051128600313
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.0771
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat