SGGBAG - Secure Grip Wire Connector SG-G Bag, GR Grounding

3M

  • $0.23 (Each)
  • $0.23 (Each)

  • $233.71 (Per 1,000)

  • $1,168.55 (Per 5,000)
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
SGGBAG
Manufacturer
3M
Manufacturer's Part Number
7100180515
Description
Secure Grip Wire Connector SG-G Bag, GR Grounding
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926069 / 00076308926069
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$1,168.55 (Per 5,000)
Resources
Images
 
 
SGGBAG - Small Image
 
SGGBAG - Large Image
Attachments
 
 
SGGBAG - Specification Sheet
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
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Special Features
Robust spring design for high performance holding power
Product Type
3M™ Secure Grip Wire Connectors
extra long description
3M 7100180515 3M™ Secure Grip Wire
Features
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Description
SECURE GRIP WIRE CONNECTOR SG-G BAG, GR GROUNDING
Manufacturer Information
Brand
3M
Manufacturers Part Number
SG-G BAG
GTIN
00076308926069
UPC
076308926069
Taxonomies, Classifications, and Categories
Type
Secure Grip Wire Connectors
Category Description
WIRE NUTS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0007
Carton
5000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat