BP86AL - 8X6 Al Backplate

Robroy/Stahlin

  • $19.57 (Each)
  • $19.57 (Each)
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
BP86AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP86AL
Description
8X6 Al Backplate
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215308 / 00785928215308
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.57 (Each)
Resources
Attachments
 
 
BP86AL - Specification Sheet
Images
 
 
BP86AL - Small Image
 
BP86AL - Large Image
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
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.08 INCH
Height
6-7/8 Inch
Width
4-7/8 Inch
Descriptions
Description
8X6 AL BACKPLATE
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 4-7/8 INCH; 6-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD [R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 4-7/8 INCH; 6-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Commodity Description
Enclosure General Accessories
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Product Type
Enclosure Back Panel
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Brand
Robroy/Stahlin
Model
BP
Manufacturers Part Number
BP86AL
GTIN
00785928215308
UPC
785928215308
Taxonomies, Classifications, and Categories
Type
SOLID
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP86AL.
Jump To:

Cross Referenced

These items are similar to BP86AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PA86 Allied Moulded Products 85339909309
AB-86JPA Austin Electrical Enclosures 00707353009970
AW86AP Eaton B-Line 00782051703108
A86PJ E-Box 00806101023159
14A0705 Hammond Manufacturing 00623980821566
A8P6AL nVent-Thermal Management 00783510556402
BP86AL Robroy Industries 00785928215308
HW-MP806A Wiegmann 00786725857982
P0806AL Wiegmann 00786725334605

* All prices subject to change.

Begin Live Chat