CF332 - NEMA4X SCR CVR JCT Box

Robroy/Stahlin

  • $83.06 (Each)
  • $83.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF332
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
CF332
Description
NEMA4X SCR CVR JCT Box
One Door, CF Series, Fiberglass Reinforced Polyester Material, Screw Cover, Flush Mount;Side Wall Mount, Glacier Gray, 3 In Overall Width, 3 In Overall Length, 2 In Overall Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
785928204104 / 00785928204104
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.06 (Each)
Resources
Images
 
 
CF332 - Small Image
 
CF332 - Large Image
 
CF332 - Large Image
Attachments
 
 
CF332 - Specification Sheet
Specifications Sheets
 
 
CF332 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester
Cover Type
Screw Cover
Material, Color, and Finish
Color
Glacier Gray
Dimensions and Weight
Overall Length
3 in;76 mm
Depth
2.95 Inch
Width
3.63 Inch
Height
3.72 Inch
Descriptions
Product Type
One Door
Description
NEMA4X SCR CVR JCT BOX
Special Features
Temperature Rating -60 to 134 Deg C
Long Description
One Door, CF Series, Fiberglass Reinforced Polyester Material, Screw Cover, Flush Mount;Side Wall Mount, Glacier Gray, 3 in Overall Width, 3 in Overall Length, 2 in Overall Height, 1 lb
Short Description
One Door, Fiberglass Reinforced Polyester, Glacier Gray
extra long description
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; 3.63 INCH; 3.72 INCH; 2.95 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; FLUSH, SIDE WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; GASKETED, (4) RECESSED CAPTIVE STAINLESS STEEL SCREW, LIFT-OFF, FLAT COVER TYPE; TEMPERATURE RATING -60 TO 134 DEG C
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Temperature Rating -60 to 134 Deg C
Additional Information
Enclosure Type
NEMA 1;3R;4X;6P;12
Mounting Type
Flush Mount;Side Wall Mount
ip rating
IP66;IP67;IP68
Overall Width
3 in;76 mm
Overall Height
2 in;51 mm
Standards Met
UL 50;cUL 50;CSA c22.2
Manufacturer Information
Manufacturers Part Number
CF332
series
CF
Brand
Robroy/Stahlin
GTIN
00785928204104
UPC
785928204104
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Flush, Side Wall
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat