CF332 - NEMA4X SCR CVR JCT Box

Robroy/Stahlin

  • $83.06 (Each)
  • $83.06 (Each)
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
CF332
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
CF332
Description
NEMA4X SCR CVR JCT Box
One Door, CF Series, Fiberglass Reinforced Polyester Material, Screw Cover, Flush Mount;Side Wall Mount, Glacier Gray, 3 In Overall Width, 3 In Overall Length, 2 In Overall Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
785928204104 / 00785928204104
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.06 (Each)
Resources
Images
 
 
CF332 - Small Image
 
CF332 - Large Image
 
CF332 - Large Image
Attachments
 
 
CF332 - Specification Sheet
Specifications Sheets
 
 
CF332 - Specification Sheet
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
Fiberglass Reinforced Polyester
Cover Type
Screw Cover
Material, Color, and Finish
Color
Glacier Gray
Dimensions and Weight
Overall Length
3 in;76 mm
Depth
2.95 Inch
Width
3.63 Inch
Height
3.72 Inch
Descriptions
Product Type
One Door
Description
NEMA4X SCR CVR JCT BOX
Special Features
Temperature Rating -60 to 134 Deg C
Long Description
One Door, CF Series, Fiberglass Reinforced Polyester Material, Screw Cover, Flush Mount;Side Wall Mount, Glacier Gray, 3 in Overall Width, 3 in Overall Length, 2 in Overall Height, 1 lb
Short Description
One Door, Fiberglass Reinforced Polyester, Glacier Gray
extra long description
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; 3.63 INCH; 3.72 INCH; 2.95 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; FLUSH, SIDE WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; GASKETED, (4) RECESSED CAPTIVE STAINLESS STEEL SCREW, LIFT-OFF, FLAT COVER TYPE; TEMPERATURE RATING -60 TO 134 DEG C
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Temperature Rating -60 to 134 Deg C
Additional Information
Enclosure Type
NEMA 1;3R;4X;6P;12
Mounting Type
Flush Mount;Side Wall Mount
ip rating
IP66;IP67;IP68
Overall Width
3 in;76 mm
Overall Height
2 in;51 mm
Standards Met
UL 50;cUL 50;CSA c22.2
Manufacturer Information
Manufacturers Part Number
CF332
series
CF
Brand
Robroy/Stahlin
GTIN
00785928204104
UPC
785928204104
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Flush, Side Wall
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CF332.
Jump To:

Cross Referenced

These items are similar to CF332 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
332-4XFSC Eaton B-Line 00782051522853
Q-886PCD nVent-Thermal Management 00783510137595
Q886ABD nVent-Thermal Management 00783510170998
CF332 Robroy Industries 00785928204104
VM433 Vynckier Enclosure Systems 00635394550543
HW-N4X332 Wiegmann 00786725856657

* All prices subject to change.

Begin Live Chat