73001 - Nano Light - Clam - BK

Nano Light

  • $11.04 (Each)
  • $11.04 (Each)

  • $132.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
73001
Manufacturer
Nano Light
Manufacturer's Part Number
73001
Description
Nano Light - Clam - BK
Nano Light Clam Black
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926730014 / 00080926730014
Weight per unit
0.0733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Standard Packaging
$132.48 (Per 12)
Resources
Images
 
 
73001 - Small Image
 
73001 - Large Image
Attachments
 
 
73001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Battery Size
LR 41 Alkaline
Material, Color, and Finish
Body Material
Aluminum
Color
Black
Descriptions
Product Type
Keychain Light
Description
NANO LIGHT - CLAM - BK
Long Description
KEYCHAIN LIGHT, POWERFUL, KEY CHAIN TYPE; BLACK COLOR; CE APPROVAL; ALUMINUM BODY MATERIAL; LED LAMP TYPE; LR 41 ALKALINE BATTERY SIZE; 4 BATTERY(S); YES BATTERY INCLUDED; NANO LIGHT[R] BRAND; INTENSITY 10 LUMEN; RUN TIME 8 HOUR
extra long description
KEY CHAIN TYPE; BLACK COLOR; MACHINED AIRCRAFT GRADE ALUMINUM BODY MATERIAL; LED LAMP TYPE; COIN CELL BATTERY SIZE; 4 BATTERY(S); BATTERY INCLUDED; NANO LIGHT[R] BRAND; WHITE LED; 10 LUMEN; SIZE 0.51 INCH DIA X 1.47 INCH L
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Additional Information
Intensity 10 Lumen; Run Time 8 Hour
Additional Information
Number of Batteries
4
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
73001
Brand
NANO LIGHT
GTIN
00080926730014
UPC
080926730014
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Powerful, Key Chain
Packaging
Weight per each
0.0733
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat