1500T3QCL240V - 1500W 240V T3 Double End Quartz Halogen Lamp

Sylvania

  • $5.82 (Each)
  • $5.82 (Each)

  • $69.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1500T3QCL240V
Manufacturer
Sylvania
Manufacturer's Part Number
1500T3Q/CL-240V/58857
Description
1500W 240V T3 Double End Quartz Halogen Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500WATT 240V
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135588570 / 00046135588570
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Standard Packaging
$69.84 (Per 12)
Resources
Images
 
 
1500T3QCL240V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
1500T3QCL240V - Small Image
Attachments
 
 
1500T3QCL240V - Specification Sheet
Other Links
 
 
1500T3QCL240V - Other
 
1500T3QCL240V - Other
Tech Bulletins
 
 
1500T3QCL240V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500
Voltage Rating
240
Lamp Type
DOUBLE END
Shape
T3
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Clear
Descriptions
Product Type
1500T3QCL240V 240V 12/CS 1/Sku
Description
1500W 240V T3 DOUBLE END QUARTZ HALOGEN LAMP
extra long description
SYL 1500T3Q/CL-240V/58857 1500T3QCL
Long Description
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500Watt 240V
Additional Information
average life
2000
lumens
33000
start type
Instant
Base
R7s
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
1500T3Q/CL-240V/58857
sub brand
Double End
GTIN
00046135588570
UPC
046135588570
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.12
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat