200A23120V - If A23 Med Lamp

Sylvania

  • $16.56 (Each)
  • $16.56 (Each)

  • $99.36 (Per 6)

  • $794.88 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200A23120V
Manufacturer
Sylvania
Manufacturer's Part Number
200A23-120V/15505
Description
If A23 Med Lamp
Incandescent A23 Bulb Shape Inside Frost Finish Medium Aluminum Base 200WATT 120volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135155055 / 00046135155055
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.56 (Each)
Carton
$99.36 (Per 6)
Standard Packaging
$794.88 (Per 48)
Resources
Images
 
 
200A23120V - Small Image
 
200A23120V - Large Image
Attachments
 
 
200A23120V - Specification Sheet
Other Links
 
 
200A23120V - Other
 
200A23120V - Other
Tech Bulletins
 
 
200A23120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
200
Shape
A23
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Inside Frost
Descriptions
Description
IF A23 MED LAMP
Product Type
200A23 120V 48/CS 6/Sku
extra long description
SYL 200A23-120V/15505 200A23 120V 4
Long Description
Incandescent A23 Bulb Shape Inside Frost Finish Medium Aluminum Base 200Watt 120Volt
Additional Information
lumens
3930
average life
750
Base
Medium
Manufacturer Information
Manufacturers Part Number
200A23-120V/15505
Brand
SYLVANIA
GTIN
00046135155055
UPC
046135155055
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.13
Carton
6
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat