20MR16FL35C(BAB) - 20W MR16 Lamp

Sylvania

  • $2.01 (Each)
  • $2.01 (Each)

  • $40.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20MR16FL35C(BAB)
Manufacturer
Sylvania
Manufacturer's Part Number
20MR16FL35CBAB-12V/54306
Description
20W MR16 Lamp
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101601 - Halogen lamps
UPC/EAN/GTIN
046135543067 / 0046135543067 / 00046135543067
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Standard Packaging
$40.20 (Per 20)
Resources
Images
 
 
20MR16FL35C(BAB) - Small Image
 
20MR16FL35C(BAB) - Large Image
Attachments
 
 
20MR16FL35C(BAB) - Specification Sheet
Other Links
 
 
20MR16FL35C(BAB) - Other
 
20MR16FL35C(BAB) - Other
Tech Bulletins
 
 
20MR16FL35C(BAB) - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
20
Shape
MR16
Material, Color, and Finish
color rendering index (cri)
100
color temperature
3000
Finish
Covered
Descriptions
Description
20W MR16 LAMP
Product Type
20MR16FL35CBAB 12V 20/CS 1/Sku
extra long description
SYL 20MR16FL35CBAB-12V/54306 20MR16
Long Description
Tungsten Halogen Tru Aim MR16 STANDARD Axial Filament UV Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20Watt 12Volt Flood Beam
Additional Information
Voltage
12.00 V
average life
2000
lumens
250
beam angle
36
Base
GU5.3 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
20MR16/FL35/C(BAB)-12V/54306
GTIN
00046135543067
UPC
046135543067
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
standard
BAB
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat