20MR16FL35C(BAB) - 20W MR16 Lamp

Sylvania

  • $2.01 (Each)
  • $2.01 (Each)

  • $40.20 (Per 20)
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
20MR16FL35C(BAB)
Manufacturer
Sylvania
Manufacturer's Part Number
20MR16FL35CBAB-12V/54306
Description
20W MR16 Lamp
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101601 - Halogen lamps
UPC/EAN/GTIN
046135543067 / 0046135543067 / 00046135543067
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Standard Packaging
$40.20 (Per 20)
Resources
Images
 
 
20MR16FL35C(BAB) - Small Image
 
20MR16FL35C(BAB) - Large Image
Attachments
 
 
20MR16FL35C(BAB) - Specification Sheet
Other Links
 
 
20MR16FL35C(BAB) - Other
 
20MR16FL35C(BAB) - Other
Tech Bulletins
 
 
20MR16FL35C(BAB) - Tech Bulletin
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
12
Wattage
20
Shape
MR16
Material, Color, and Finish
color rendering index (cri)
100
color temperature
3000
Finish
Covered
Descriptions
Description
20W MR16 LAMP
Product Type
20MR16FL35CBAB 12V 20/CS 1/Sku
extra long description
SYL 20MR16FL35CBAB-12V/54306 20MR16
Long Description
Tungsten Halogen Tru Aim MR16 STANDARD Axial Filament UV Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20Watt 12Volt Flood Beam
Additional Information
Voltage
12.00 V
average life
2000
lumens
250
beam angle
36
Base
GU5.3 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
20MR16/FL35/C(BAB)-12V/54306
GTIN
00046135543067
UPC
046135543067
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
standard
BAB
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20MR16FL35C(BAB).
Jump To:

Cross Referenced

These items are similar to 20MR16FL35C(BAB) but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20814 GE Lighting 00043168208147
54306 Osram Sylvania 00046135543067
378034 Philips Lighting 00046677378035

* All prices subject to change.

Begin Live Chat