25B10CBL120V - 25W 120V Bent Tip Cand Base Clear Incand Lamp

Sylvania

  • $1.16 (Each)
  • $1.16 (Each)

  • $6.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25B10CBL120V
Manufacturer
Sylvania
Manufacturer's Part Number
25B10C/BL/2PK-120V/13452
Description
25W 120V Bent Tip Cand Base Clear Incand Lamp
Incandescent B10 DCor Bulb Shape Bent Tip Clear Finish Candelabra Base 25WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135134524 / 00046135134524
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Standard Packaging
$6.96 (Per 6)
Resources
Images
 
 
25B10CBL120V - Large Image
 
25B10CBL120V - Small Image
 
25B10CBL120V - Large Image
Attachments
 
 
25B10CBL120V - Specification Sheet
Other Links
 
 
25B10CBL120V - Other
 
25B10CBL120V - Other
Tech Bulletins
 
 
25B10CBL120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25 W
Voltage Rating
120
Shape
B10
Lamp Type
DECORATIVE
Material, Color, and Finish
color temperature
2850 K
Color Rendering Index
100
Base Type
Candelabra
color rendering index (cri)
100
Finish
Clear
Dimensions and Weight
Diameter
1.250 in;31.75 mm
Length
3.875 in;98.425 mm
Descriptions
extra long description
SYL 25B10CBL2PK/13452 25B10CBL2PK 1
Description
25W 120V BENT TIP CAND BASE CLEAR INCAND LAMP
Product Type
Decorative Incandescent Lamp
Short Description
Decorative Incandescent Lamp, 2850K, 25W, 120V
Long Description
Incandescent B10 Dcor Bulb Shape Bent Tip Clear Finish Candelabra Base 25Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package
Additional Information
Filament Type
C-7A
average life
1500 h
package quantity
12 CA;2 PK
GREEN CERTIFICATION
Yes
Voltage
120.00 V
lumens
175
Base
Candelabra
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
25B10C/BL/2PK-120V/13452
GTIN
00046135134524
UPC
046135134524
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Decorative
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat