25G25120V - 25W 120V G25 Decor Med Base Clear Incan

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25G25120V
Manufacturer
Osram Sylvania
Manufacturer's Part Number
25G25-120V
Description
25W 120V G25 Decor Med Base Clear Incan
Lamp, Decorative; 25 W; 120 V; Shape Designation G25; C9 Filament; Medium Base; Clear; Overall Length 4-7/16 Inch; Life 1500 HR; Standard Package 24; Base Material Aluminum
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135142642
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25G25120V - Small Image
 
25G25120V - Large Image
Attachments
 
 
25G25120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25 W
Voltage Rating
120 V
Material, Color, and Finish
Color
Clear
Base Type
Medium
Dimensions and Weight
Overall Length
4-7/16 INCH
Descriptions
Product Type
Decorative Incandescent Lamp
Description
25W 120V G25 DECOR MED BASE CLEAR INCAN
Long Description
LAMP, DECORATIVE; 25 W; 120 V; SHAPE DESIGNATION G25; C9 FILAMENT; MEDIUM BASE; CLEAR; OVERALL LENGTH 4-7/16 INCH; LIFE 1500 HR; STANDARD PACKAGE 24; BASE MATERIAL ALUMINUM
Additional Information
Base Material Aluminum
Commodity Description
Lamps - Incandescent
Additional Information
Filament Type
C9
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
25G25-120V
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
DECORATIVE
Packaging
Standard Package
24 in
Weight per each
3
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat