300PS35CL130V - 300W 130V PS35 Mogul Base Clear Incand Lamp

Sylvania

  • $8.23 (Each)
  • $8.23 (Each)

  • $197.52 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300PS35CL130V
Manufacturer
Sylvania
Manufacturer's Part Number
300PS35/CL-130V/15917
Description
300W 130V PS35 Mogul Base Clear Incand Lamp
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135159176 / 00046135159176
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.23 (Each)
Standard Packaging
$197.52 (Per 24)
Resources
Images
 
 
300PS35CL130V - Small Image
 
300PS35CL130V - Large Image
Attachments
 
 
300PS35CL130V - Specification Sheet
Other Links
 
 
300PS35CL130V - Other
 
300PS35CL130V - Other
Tech Bulletins
 
 
300PS35CL130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
300
Shape
PS35
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
extra long description
SYL 300PS35/CL-130V/15917 300PS35CL
Product Type
300PS35CL 130V 24/CS 1/Sku
Description
300W 130V PS35 MOGUL BASE CLEAR INCAND LAMP
Long Description
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300Watt 130Volt
Additional Information
average life
1000
Voltage
130.00 V
lumens
5,250
Base
Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
300PS35/CL-130V/15917
GTIN
00046135159176
UPC
046135159176
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.39
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat