40G25WRP120V - Lamp I 40G25/W/RP 120-125V

Sylvania

  • $2.32 (Each)
  • $2.32 (Each)

  • $13.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40G25WRP120V
Manufacturer
Sylvania
Manufacturer's Part Number
40G25/W/RP-120V/14287
Description
Lamp I 40G25/W/RP 120-125V
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135142871 / 00046135142871
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Standard Packaging
$13.92 (Per 6)
Resources
Images
 
 
40G25WRP120V - Small Image
 
40G25WRP120V - Large Image
Attachments
 
 
40G25WRP120V - Specification Sheet
Other Links
 
 
40G25WRP120V - Other
 
40G25WRP120V - Other
Tech Bulletins
 
 
40G25WRP120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
40
Shape
G25
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Soft White
Descriptions
Description
LAMP I 40G25/W/RP 120-125V
Product Type
40G25WRP 120V 6/CS 1/Sku
Long Description
Incandescent G25 Dcor Bulb Shape Soft White Finish Medium Aluminum Base 40Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package
extra long description
SYL 40G25/W/RP-120V/14287 40G25WRP
Additional Information
Voltage
120.00 V
average life
1500
lumens
260
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
40G25/W/RP-120V/14287
GTIN
00046135142871
UPC
046135142871
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.16
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat