50MR16TFL35C(EXN - 50W 12V Hal MR16 GU5.3 Bi-Pin Base Reflector Cover

Sylvania

  • $4.49 (Each)
  • $4.49 (Each)

  • $89.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50MR16TFL35C(EXN
Manufacturer
Sylvania
Manufacturer's Part Number
50MR16TFL35CEXN-12V/58309
Description
50W 12V Hal MR16 GU5.3 Bi-Pin Base Reflector Cover
Tungsten Halogen Tru Aim MR16 Titan Axial Filament Uv Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/EAN/GTIN
046135583094 / 0046135583094 / 00046135583094
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Standard Packaging
$89.80 (Per 20)
Resources
Images
 
 
50MR16TFL35C(EXN - Small Image
 
50MR16TFL35C(EXN - Large Image
Attachments
 
 
50MR16TFL35C(EXN - Specification Sheet
Other Links
 
 
50MR16TFL35C(EXN - Other
 
50MR16TFL35C(EXN - Other
Tech Bulletins
 
 
50MR16TFL35C(EXN - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
50
Lamp Type
MR16
Shape
MR16
Material, Color, and Finish
color rendering index (cri)
100
color temperature
3000
Descriptions
Long Description
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam
Description
50W 12V HAL MR16 GU5.3 BI-PIN BASE REFLECTOR COVER
Product Type
50MR16TFL35CEXN 12V 20/CS 1/Sku
extra long description
SYL 50MR16TFL35CEXN-12V/58309 50MR1
Additional Information
Voltage
12.00 V
beam angle
36
average life
4000
lumens
900
Base
GU5.3 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
50MR16/T/FL35/C(EXN)-12V/58309
GTIN
00046135583094
UPC
046135583094
Taxonomies, Classifications, and Categories
Type
HALOGEN
Category Description
QUARTZ
Packaging
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
standard
EXN
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat