60B10BL2PK120V - 60W 120V Bent Tip Med Base Clear Incand Lamp

Sylvania

  • $3.76 (Each)
  • $3.76 (Each)

  • $90.24 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60B10BL2PK120V
Manufacturer
Sylvania
Manufacturer's Part Number
60B10/BL/2PK-120V/13442
Description
60W 120V Bent Tip Med Base Clear Incand Lamp
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135134425 / 00046135134425
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.76 (Each)
Carton
$3.76 (Each)
Standard Packaging
$90.24 (Per 24)
Resources
Attachments
 
 
60B10BL2PK120V - Specification Sheet
Other Links
 
 
60B10BL2PK120V - Other
 
60B10BL2PK120V - Other
Images
 
 
60B10BL2PK120V - Small Image
 
60B10BL2PK120V - Large Image
Tech Bulletins
 
 
60B10BL2PK120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
60 W
Shape
B10
Material, Color, and Finish
color rendering index (cri)
100 Wrms
color temperature
2850 K
Finish
Clear Gloss
Descriptions
Product Type
60B10BL2PK 120V 12/CS 2/Sku
Description
60W 120V BENT TIP MED BASE CLEAR INCAND LAMP
extra long description
SYL 60B10/BL/2PK-120V/13442 60B10BL
Long Description
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package
Additional Information
average life
1500 WTT
Base
Medium
lumens
635 VAC
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
60B10/BL/2PK-120V/13442
GTIN
00046135134425
UPC
046135134425
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat