62699 - 2X4 Led Flat Panel CCT & Lumen Select Back-Lit

Ledvance

  • $81.95 (Each)
  • $81.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62699
Manufacturer
Ledvance
Manufacturer's Part Number
PANELF3BS045UNVD8SC724GWH/6269
Description
2X4 Led Flat Panel CCT & Lumen Select Back-Lit
Lumen and CCT Selectable Led Panel 3B, 30/35/45W, 120 277V, 0 10V Dim, 3300/4000/5000 Lumens, 80+ Cri, 3500/4000/5000K, 2X4, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135626999 / 00046135626999
Weight per unit
11.407 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.95 (Each)
Resources
Images
 
 
62699 - Large Image
 
62699 - Small Image
Other Links
 
 
62699 - Other
 
62699 - Other
Attachments
 
 
62699 - Specification Sheet
Tech Bulletins
 
 
62699 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2X4 LED FLAT PANEL CCT & LUMEN SELECT BACK-LIT
Long Description
Lumen and CCT Selectable LED Panel 3B, 30/35/45W, 120 277V, 0 10V dim, 3300/4000/5000 lumens, 80+ CRI, 3500/4000/5000K, 2x4, White
Product Type
PANELF3BS045UNVD8SC724GWH 4/CS 1/Sku
extra long description
SYL PANELF3BS045UNVD8SC724GWH/62699
Additional Information
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
PANELF3BS045UNVD8SC724GWH/6269
GTIN
00046135626999
UPC
046135626999
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
11.407
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat