70PAR38HALSWFL50 - 70W Hal PAR38 Refl 50 Deg Beam

Sylvania

  • $9.40 (Each)
  • $9.40 (Each)

  • $94.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70PAR38HALSWFL50
Manufacturer
Sylvania
Manufacturer's Part Number
70PAR38/HAL/S/WFL50-120V/16746
Description
70W Hal PAR38 Refl 50 Deg Beam
OBS16746 Tungsten Halogen PAR38 Reflector Lamp 70WATT 120VOLT Medium Skirted Base WIDEFLOOD50 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135167461 / 00046135167461
Weight per unit
0.873 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.40 (Each)
Carton
$9.40 (Each)
Standard Packaging
$94.00 (Per 10)
Resources
Other Links
 
 
70PAR38HALSWFL50 - Other
 
70PAR38HALSWFL50 - Other
Tech Bulletins
 
 
70PAR38HALSWFL50 - Tech Bulletin
Images
 
 
70PAR38HALSWFL50 - Large Image
Attachments
 
 
70PAR38HALSWFL50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
70
Shape
PAR38
Material, Color, and Finish
color temperature
2925
color rendering index (cri)
99
Finish
Reflector
Descriptions
Description
70W HAL PAR38 REFL 50 DEG BEAM
Product Type
70PAR38HALSWFL50 120V 10/CS 1/Sku
extra long description
SYL 70PAR38/HAL/S/WFL50-120V/16746
Long Description
OBS16746 Tungsten Halogen PAR38 Reflector Lamp 70Watt 120Volt Medium Skirted Base WideFlood50 Beam
Additional Information
lumens
1305
average life
1500
Base
E26 Medium Skirted
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
70PAR38/HAL/S/WFL50-120V/16746
GTIN
00046135167461
UPC
046135167461
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.873
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat