80PAR38HALSWFL50 - Lamp I 80PAR38/Hal/S/WFL50 120V

Sylvania

  • $12.96 (Each)
  • $12.96 (Each)

  • $129.60 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PAR38HALSWFL50
Manufacturer
Sylvania
Manufacturer's Part Number
80PAR38/HAL/S/WFL50-120V/16751
Description
Lamp I 80PAR38/Hal/S/WFL50 120V
OBS16751 Tungsten Halogen PAR38 Reflector Lamp 80WATT 120VOLT Medium Skirted Base WIDEFLOOD50 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135167515 / 00046135167515
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.96 (Each)
Standard Packaging
$129.60 (Per 10)
Resources
Attachments
 
 
80PAR38HALSWFL50 - Specification Sheet
Other Links
 
 
80PAR38HALSWFL50 - Other
 
80PAR38HALSWFL50 - Other
Tech Bulletins
 
 
80PAR38HALSWFL50 - Tech Bulletin
Images
 
 
80PAR38HALSWFL50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
80
Shape
PAR38
Material, Color, and Finish
color temperature
2950
color rendering index (cri)
99
Finish
Reflector
Descriptions
Description
LAMP I 80PAR38/HAL/S/WFL50 120V
Product Type
80PAR38HALSWFL50 120V 10/CS 1/Sku
Long Description
OBS16751 Tungsten Halogen PAR38 Reflector Lamp 80Watt 120Volt Medium Skirted Base WideFlood50 Beam
extra long description
SYL 80PAR38/HAL/S/WFL50-120V/16751
Additional Information
average life
1500
lumens
1545
Base
E26 Medium Skirted
Manufacturer Information
Manufacturers Part Number
80PAR38/HAL/S/WFL50-120V/16751
Brand
Sylvania (Usc)
GTIN
00046135167515
UPC
046135167515
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight per each
0.87
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat