CF18DDE835EC0 - Compact Fluor Lamp

Sylvania

  • $5.34 (Each)
  • $5.34 (Each)

  • $267.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF18DDE835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF18DD/E/835/ECO/20672
Description
Compact Fluor Lamp
Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206726 / 00046135206726
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Standard Packaging
$267.00 (Per 50)
Resources
Images
 
 
CF18DDE835EC0 - Large Image
 
CF18DDE835EC0 - Small Image
 
CF18DDE835EC0 - Large Image
Attachments
 
 
CF18DDE835EC0 - Specification Sheet
Other Links
 
 
CF18DDE835EC0 - Other
 
CF18DDE835EC0 - Other
Tech Bulletins
 
 
CF18DDE835EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
18
amperage rating
Ballast Dependent
Lamp Type
DULUX D/E
Shape
T4X2
Material, Color, and Finish
color temperature
3500 k
Finish
Phosphor Coated
Base Type
G24Q-2 4-Pin
Color Rendering Index
82
color rendering index (cri)
82
Dimensions and Weight
Length
5.8 in;147 mm
Descriptions
Product Type
Compact Fluorescent Lamp
Description
COMPACT FLUOR LAMP
extra long description
SYL CF18DD/E/835/ECO/20672 CF18DDE8
Features
DULUX 18W double compact fluorescent lamp with 4-pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Short Description
Compact Fluorescent Lamp, 18 W, G24Q-2 4-Pin, 20000 h Life, 4100k
Special Features
5 °F Starting Temperature
Long Description
DULUX 18W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
bulb shape
T4X2
average life
20000 h
Brightness (Lumens)
1250 lm
start type
Rapid Start
Standards Met
IEC 60901- 2518
package quantity
50 CA
lumens
1,150
total harmonic distortion
Ballast Dependent
Base
G24Q-2;G24q-2
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
CF18DD/E/835/ECO/20672
GTIN
00046135206726
UPC
046135206726
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Exit Sign;Garden and Walkway Lighting;Recessed Ceiling Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat