CF26DDE835 - CMPCT FLRLMP G24Q-3 Dulux D/E Base

Sylvania

  • $5.34 (Each)
  • $5.34 (Each)

  • $267.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF26DDE835
Manufacturer
Sylvania
Manufacturer's Part Number
CF26DD/E/835/ECO/20673
Description
CMPCT FLRLMP G24Q-3 Dulux D/E Base
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206733 / 00046135206733
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Standard Packaging
$267.00 (Per 50)
Resources
Images
 
 
CF26DDE835 - Small Image
 
CF26DDE835 - Large Image
Attachments
 
 
CF26DDE835 - Specification Sheet
Other Links
 
 
CF26DDE835 - Other
 
CF26DDE835 - Other
Tech Bulletins
 
 
CF26DDE835 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX D/E
Shape
T4X2
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Length
6.5
Descriptions
Product Type
CF26DDE835ECO 50/CS 1/Sku
Description
CMPCT FLRLMP G24Q-3 DULUX D/E BASE
extra long description
SYL CF26DD/E/835/ECO/20673 CF26DDE8
Long Description
DULUX 26W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
lumens
1,710
average life
12000
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
G24Q-3;G24q-3
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF26DD/E/835/ECO/20673
GTIN
00046135206733
UPC
046135206733
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
10
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat