F032841EC0 - 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving

Sylvania

  • $3.43 (Each)
  • $3.43 (Each)

  • $102.90 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/841/ECO/21781
Description
32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217814 / 00046135217814
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Standard Packaging
$102.90 (Per 30)
Resources
Images
 
 
F032841EC0 - Large Image
 
F032841EC0 - Small Image
 
F032841EC0 - Large Image
Attachments
 
 
F032841EC0 - Specification Sheet
Other Links
 
 
F032841EC0 - Other
 
F032841EC0 - Other
Tech Bulletins
 
 
F032841EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
Finish
Phosphor Coated
color rendering index (cri)
85
color temperature
4100 k
Base Type
Medium Bi-Pin
Color Rendering Index
85
Dimensions and Weight
Diameter
1.098 in;27.90 mm
Length
47.780 in;1213.61 mm
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING
Long Description
32W, 48" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC
Short Description
FLuorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W
extra long description
SYL FO32841ECO/21781 FO32841ECO 30/
Additional Information
average life
30000 h
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb shape
T8
ANSI Ballast Code
C78.81 – 2014
start type
Instant Start;Rapid Start
Standards Met
ANSI C78.81 – 2014
package quantity
1 CT;30 PK
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FO32/841/ECO/21781
sub brand
OCTRON 800, ECOLOGIC
GTIN
00046135217814
UPC
046135217814
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat