F032V41EC0 - 32W T8 48" 4100K 90 Cri

Sylvania

  • $3.35 (Each)
  • $3.35 (Each)

  • $100.50 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032V41EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32V41ECO/22438
Description
32W T8 48" 4100K 90 Cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 4100K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135224386 / 00046135224386
Weight per unit
0.4207 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Standard Packaging
$100.50 (Per 30)
Resources
Images
 
 
F032V41EC0 - Large Image
 
F032V41EC0 - Small Image
Attachments
 
 
F032V41EC0 - Specification Sheet
Other Links
 
 
F032V41EC0 - Other
 
F032V41EC0 - Other
Tech Bulletins
 
 
F032V41EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Lamp Type
RAPID & INSTANT START
Shape
T8
Current Rating
265 mA
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
90
Base Type
Medium Bi-Pin
Color Rendering Index
90
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in;27.9 mm
Length
48 in;1219.2 mm
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 48" 4100K 90 CRI
Long Description
32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC. VIVID Color: High CRI lamps for color critical applications.
Special Features
Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications
Features
32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R). VIVID Color: High CRI lamps for color critical applications.
Short Description
Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI
extra long description
SYL FO32V41ECO/22438 FO32V41ECO 30/
Additional Information
average life
22500 h
lumens
2450
Base
Medium Bipin
bulb shape
T8
Brightness (Lumens)
2450 lm
ANSI Ballast Code
C78.81
start type
Rapid Start
Standards Met
ANSI C78.81
package quantity
1 CT;30 PK
GREEN CERTIFICATION
Yes
Made in USA
yes
Manufacturer Information
Brand
OSRAM SYLVANIA INC.
Manufacturers Part Number
FO32/V41/ECO/22438
sub brand
Osram
GTIN
00046135224386
UPC
046135224386
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.4207 lb/EA
Weight per each
0.4207
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat