F15T12CW6PK - 15W T12 18" Cool White 62 Cri Bi-Pin Fluor Lamp

Sylvania

  • $8.75 (Each)
  • $8.75 (Each)

  • $52.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F15T12CW6PK
Manufacturer
Sylvania
Manufacturer's Part Number
F15T12/CW/6PK/21513
Description
15W T12 18" Cool White 62 Cri Bi-Pin Fluor Lamp
OBS21513 15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 6 Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135215131 / 00046135215131
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.75 (Each)
Standard Packaging
$52.50 (Per 6)
Resources
Attachments
 
 
F15T12CW6PK - Specification Sheet
Other Links
 
 
F15T12CW6PK - Other
 
F15T12CW6PK - Other
Tech Bulletins
 
 
F15T12CW6PK - Tech Bulletin
Images
 
 
F15T12CW6PK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T12
Wattage
15
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F15T12CW6PK 6/CS 1/Sku
Description
15W T12 18" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
extra long description
SYL F15T12/CW/6PK/21513 F15T12CW6PK
Long Description
OBS21513 15W T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI, 6 pack
Additional Information
lumens
750 Initial Lumens at 25 Degrees C
average life
9000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
Manufacturer Information
Manufacturers Part Number
F15T12/CW/6PK/21513
Brand
SYLVANIA
GTIN
00046135215131
UPC
046135215131
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat