F15T8CW - 15W T8 18" Cool White 62 Cri Bi-Pin Fluor Lamp

Sylvania

  • $3.42 (Each)
  • $3.42 (Each)

  • $82.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F15T8CW
Manufacturer
Sylvania
Manufacturer's Part Number
F15T8CW/21616
Description
15W T8 18" Cool White 62 Cri Bi-Pin Fluor Lamp
15W T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135216169 / 00046135216169
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Standard Packaging
$82.08 (Per 24)
Resources
Images
 
 
F15T8CW - Small Image
 
F15T8CW - Large Image
 
Small Image - Small Image
 
F15T8CW - Large Image
Attachments
 
 
F15T8CW - Specification Sheet
Other Links
 
 
F15T8CW - Other
 
F15T8CW - Other
Tech Bulletins
 
 
F15T8CW - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PREHEAT
Shape
T8
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium Bi-Pin
Color Rendering Index
60
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.094 in
Length
20.000 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
15W T8 18" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T8, 60 CRI, 15 W
extra long description
SYL F15T8CW/21616 F15T8CW 24/CS 1/S
Long Description
15W T8 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start
Special Features
COOL WHITE
Additional Information
bulb shape
T8
average life
7500 h
Brightness (Lumens)
825 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
24 CA
lumens
825 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F15T8/CW/21616
sub brand
OSRAM SYLVANIA
GTIN
00046135216169
UPC
046135216169
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.91 lb/EA
Weight per each
0.19
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat