F40CWX - 40W T12 48" 41K 87cri

Sylvania

  • $5.06 (Each)
  • $5.06 (Each)

  • $151.80 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F40CWX
Manufacturer
Sylvania
Manufacturer's Part Number
F40CWX/24441
Description
40W T12 48" 41K 87cri
40W, T12 Rapid Start Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135244414 / 00046135244414
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Standard Packaging
$151.80 (Per 30)
Resources
Images
 
 
F40CWX - Large Image
 
F40CWX - Small Image
 
F40CWX - Large Image
Attachments
 
 
F40CWX - Specification Sheet
Other Links
 
 
F40CWX - Other
 
F40CWX - Other
Tech Bulletins
 
 
F40CWX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T12
Wattage
40
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium Bi-Pin
Color Rendering Index
87
Color
Cool White
color temperature
4100
color rendering index (cri)
87
Dimensions and Weight
Diameter
1.591 in
Length
48 in
Descriptions
Description
40W T12 48" 41K 87CRI
Product Type
Linear Fluorescent Lamp
extra long description
SYL F40CWX/24441 F40CWX 30/CS 1/SKU
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T12, 87 CRI, 40 W
Long Description
40W, T12 rapid start fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications.
Special Features
COOL WHITE
Additional Information
bulb shape
T12
average life
20000 h
Brightness (Lumens)
2200 lm
ANSI Ballast Code
C78.81 – 2001
start type
Rapid Start
package quantity
30 CA
lumens
2150 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F40CWX/24441
sub brand
OSRAM SYLVANIA
GTIN
00046135244414
UPC
046135244414
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.67 lb/EA
Weight per each
0.67
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat